Single Handle Single Function Shower System in Luxe Gold
Essential™ Single Handle Single Function Shower System in Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All metal construction
- Includes 60"-82" stretchable hose
- Pivoting handshower mount
- 3-way diverter for single or shared operation
- Showerhead and handshower sold separately
- RP100922 extension kit extends rough installation up to 1”
- Optional RP101264 reduces flow in shared position to 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa. If 1" rough extension needed, order RP101265 instead.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 21-22/25 in
- Height:
- 26-11/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449942836
- Width:
- 2-1/2 in