This product requires certification to purchase.

Single Handle Single Function Shower System in Matte Black

You last purchased this on
 
Brizo

Essential™ Single Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #D80099BL
  • Item #8254238
  • Manufacturer Part #80099-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Essential™ Single Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #D80099BL
  • Item #8254238
  • Manufacturer Part #80099-BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Includes 60"-82" stretchable hose
  • Pivoting handshower mount
  • 3-way diverter for single or shared operation
  • Showerhead and handshower sold separately
  • RP100922 extension kit extends rough installation up to 1”
  • Optional RP101264 reduces flow in shared position to 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa. If 1" rough extension needed, order RP101265 instead.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
22-13/100 in
Escutcheon Height:
2-7/8 in
Escutcheon Width:
2-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Height:
26-53/100 in
Hose Length:
82 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
15 in
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8-7/8 in