Floor Mount Tub Filler Riser
Floor Mount Tub Filler Riser
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Dual column design, 8" center-to-center
- 38" overall height (risers only)
- 31 3?4" - 32 11?16" from floor to spout outlet depending on tub filler trim kit
- Optional riser extension set (RP73767) provides 2" of additional spout height
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
- Insulated to control surface condensation and heat
- Must order rough separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 3-1/2 in
- Faucet Type:
- Tub Filler
- Flow Rate:
- 11.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 38 in
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No