This product requires certification to purchase.

Brass Tub Filler Union in Luxe Steel

You last purchased this on
 
Brizo

Frank Lloyd Wright® Brass Tub Filler Union in Luxe Steel

  • Fast #
  • Part #DT71766SL
  • Item #9570501
  • Manufacturer Part #T71766-SL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Frank Lloyd Wright® Brass Tub Filler Union in Luxe Steel

  • Fast #
  • Part #DT71766SL
  • Item #9570501
  • Manufacturer Part #T71766-SL
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires T70310-XXLHP body assembly and T7030X-XX trim kit
  • Solid brass construction
  • Dual column design, 8 in center to center
  • 30-1/2 in overall height (risers only)
  • 37-1/4 in from floor to spout outlet
  • Insulated to control surface condensation and heat
  • Additional tub filler accessory kit available, 695506-XX
  • Must order rough separately
  • Requires Certification

Specifications

Color Finish Name:
Luxe Steel
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.