This product requires certification to purchase.

BRIZO FRANK LLOYD WRIGHT HANDLE KIT - LEVER HANDLES CHROME

You last purchased this on
 

BRIZO FRANK LLOYD WRIGHT HANDLE KIT - LEVER HANDLES CHROME

  • Fast #
  • Part #DRP101835PC
  • Item #9570562
  • Manufacturer Part #RP101835PC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

BRIZO FRANK LLOYD WRIGHT HANDLE KIT - LEVER HANDLES CHROME

  • Fast #
  • Part #DRP101835PC
  • Item #9570562
  • Manufacturer Part #RP101835PC
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1848.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Brizo
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-22/25 in
Material:
Zinc
Number of Handles:
Two Handle