Horizontal, Vertical and Wall Toilet Tissue Holder in Luxe Steel
Frank Lloyd Wright® Horizontal, Vertical and Wall Toilet Tissue Holder in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
- Mounting hardware and mounting instructions included with product
- Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 8-13/100 in
- Hardware Included:
- Yes
- Height:
- 3-11/25 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- Material:
- Zinc
- Mount Type:
- Horizontal, Vertical, Wall
- Pivoting:
- No
- Projection:
- 3-11/16 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Width:
- 2 in