Single Handle Thermostatic Valve Trim in Brilliance® Luxe Steel® (Trim Only)
Frank Lloyd Wright® Single Handle Thermostatic Valve Trim in Brilliance® Luxe Steel® (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- An homage to a true luminary, the Frank Lloyd Wright® Bath Collection by Brizo® pays tribute to Wright's enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 4-19/100 in
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 2-1/4 in