Single Handle Volume Control Valve Trim in Brilliance® Luxe Steel®
Frank Lloyd Wright® Single Handle Volume Control Valve Trim in Brilliance® Luxe Steel®
Frequently Purchased Together
Product Details
Product Details
- Volume control has a recommended working pressure of 45 - 80 psi
- Must order rough separately
- Rough accommodates 2-1/8" - 2-3/4" wall thickness depending on trim. RP100304 extends rough installation to 3-1/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 2-47/50 in
- Escutcheon Height:
- 2-1/8 in
- Escutcheon Width:
- 2-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control