Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Steel®
Frank Lloyd Wright® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Steel®
Frequently Purchased Together
Product Details
Product Details
- In the spirit of challenging convention, the unorthodox water flow streams from the side of the spout
- Water-efficient, laminar flow stream straightener
- 1-hole installation
- Spout reach = 9-5/8 in
- Ceramic cartridge
- Integrated rotary valve rotates 180°From cold to hot temperature
- Must order drain separately; push button or grid strainer drains available
- TK = Guyana teak wood
- The nature of natural wood gives each wood piece a distinct texture and color
- Must order rough separately
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 10-69/100 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Reach:
- 9-5/8 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes