Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)
Frank Lloyd Wright® Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120 Deg F
- RP72604 extension kit extends rough installation up to 1-1/6 in
- Must order rough separately
- Must order handle separately
- Thermostatic wax element maintains the outlet temp to +/-3.6 Deg F
- Handle controls temperature only, must be used with one or more Sensori® volume controls
- Field adjustable to limit rotation into hot water zone
- All parts are replaceable from the front of the valve
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 7 in
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 7 in