This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel with Wood (Handles Sold Separately)

Brizo

Frank Lloyd Wright® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel with Wood (Handles Sold Separately)

  • Fast #
  • Part #D65322LFPNTKLHP
  • Item #9570516
4 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel with Wood (Handles Sold Separately)

  • Fast #
  • Part #D65322LFPNTKLHP
  • Item #9570516
4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel, Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • In the spirit of challenging convention, the unorthodox water flow streams from the side of the spout
  • Water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 3 in. deck thickness
  • Ceramic cartridge
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
  • Must order drain separately; push button or grid strainer drains available
  • Must order handles separately
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Frank Lloyd Wright®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel, Wood
Depth:
6-1/2 in
Drain Included:
No
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Handle Material:
Brass
Height:
5-3/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-3/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes