This product requires certification to purchase.

BRIZO FRANK LLOYD WRIGHT WALL MOUNT LAVATORY ESCUTCHEON AND SPACER CHROME

You last purchased this on
 

BRIZO FRANK LLOYD WRIGHT WALL MOUNT LAVATORY ESCUTCHEON AND SPACER CHROME

  • Fast #
  • Part #DRP101804PC
  • Item #9570440
  • Manufacturer Part #RP101804PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

BRIZO FRANK LLOYD WRIGHT WALL MOUNT LAVATORY ESCUTCHEON AND SPACER CHROME

  • Fast #
  • Part #DRP101804PC
  • Item #9570440
  • Manufacturer Part #RP101804PC
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3240.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Depth:
2-19/50 in
Faucet Part Type:
Cover Plate
Height:
14/25 in
Material:
Zinc