Zinc Handle Kit in Luxe Nickel
Frank Lloyd Wright® Zinc Handle Kit in Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449993180
- Width:
- 2-1/4 in