Zinc Handle Kit in Luxe Steel
Frank Lloyd Wright® Zinc Handle Kit in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
- Handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Length (in):
- 4-81/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-5/16 in
- Material:
- Zinc
- Number of Handles:
- Three Handle
- Origin:
- Global
- Width:
- 2-1/4 in