Zinc Handle Kit in Polished Nickel
Frank Lloyd Wright® Zinc Handle Kit in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 270.00-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Length (in):
- 4-81/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-5/16 in
- Material:
- Zinc
- Number of Handles:
- Three Handle
- Origin:
- Global
- Width:
- 2-1/4 in