Handle Adapter and Screw for Levoir™ T65898LF Lavatory Faucet
Handle Adapter and Screw for Levoir™ T65898LF Lavatory Faucet
Package Quantity Info:
Each: 1 Case: 48 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Levoir™ T65898LF Lavatory Faucet
- Faucet Part Type:
- Handle Adapter
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UL Listed:
- No
- UPC:
- 034449894135
- WaterSense Labeled:
- No