This product requires certification to purchase.

Handle Kit in Luxe Gold

You last purchased this on
 
Brizo

Litze® Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL933GL
  • Item #7211689
  • Manufacturer Part #HL933-GL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL933GL
  • Item #7211689
  • Manufacturer Part #HL933-GL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Textural knurling detail
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Fits Brand:
Brizo
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-3/4 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No
Width:
3-1/4 in