1.5 gpm Body Spray Trim (Trim Only)
HydraChoice™ 1.5 gpm Body Spray Trim (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Flush mount installation
- 1/2 in. rough-in
- 3-1/2 in. height and width
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydraChoice™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-47/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Flush Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4063/10000 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Massage
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in