HydraChoice™
Package Quantity Info:
Each: 1 Case: 2 Pallet: 3168-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Touch-Clean® nozzles - swipe away mineral deposits
- Automatically extend 1-11/32 in. when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- Adjust up to 50 degree in any direction when extended
- 1-3/4 in. diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydraChoice™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in