This product requires certification to purchase.

Single Function Body Spray

You last purchased this on
 
Brizo

HydraChoice™ Single Function Body Spray

  • Fast #
  • Part #DT84913GL
  • Item #7561749
  • Manufacturer Part #T84913-GL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

HydraChoice™ Single Function Body Spray

  • Fast #
  • Part #DT84913GL
  • Item #7561749
  • Manufacturer Part #T84913-GL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Flush mount installation
  • 1/2 in. rough-in
  • 4-1/2 in. height and width
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HydraChoice™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
13/32 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Flush Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
Lead Law Compliant:
Yes
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/2 in