Multi Function Hand Shower in Chrome
Hydrati® Multi Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- Integrated showerhead and handshower
- Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
- Finished spray face
- 60"- 82" stretchable, finished metal hose
- Shower arm and flange not included; use with RP74751
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hydrati®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 5-9/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 9-7/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- No