This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel

You last purchased this on
 
Brizo

Hydrati® Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #D86275PN25
  • Item #7543191
  • Manufacturer Part #86275-PN-2.5
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Hydrati® Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #D86275PN25
  • Item #7543191
  • Manufacturer Part #86275-PN-2.5
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integrated showerhead and handshower
  • Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Shower arm and flange not included; use with RP74751
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hydrati®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9-1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
5-9/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11 in
Hose Included:
Yes
Hose Length:
82 in
Length:
9-7/16 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
No