This product requires certification to purchase.

1-15/16 in. Cabinet Knob in Luxe Gold

You last purchased this on
 
Brizo

Invari® 1-15/16 in. Cabinet Knob in Luxe Gold

  • Fast #
  • Part #D699276GL
  • Item #7958081
  • Manufacturer Part #699276-GL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Invari® 1-15/16 in. Cabinet Knob in Luxe Gold

  • Fast #
  • Part #D699276GL
  • Item #7958081
  • Manufacturer Part #699276-GL
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 17820
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Invari®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
1-47/50 in
Hardware Type:
Cabinet Knob
Height:
1 in
Length:
1-15/16 in
Material:
Zinc
Width:
1-1/16 in