10-1/2 in. Shower Arm and Flange in Chrome
Invari™ 10-1/2 in. Shower Arm and Flange in Chrome
Package Quantity Info:
Each: 1 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 11 in
- Material:
- Brass
- Shower Arm Reach:
- 10-1/2 in
- Width:
- 2-1/2 in