This product requires certification to purchase.

10-7/16 in. Shower Rail in Polished Nickel

You last purchased this on
 
Brizo

Invari™ 10-7/16 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #D81376PN
  • Item #9328045
  • Manufacturer Part #81376-PN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Invari™ 10-7/16 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #D81376PN
  • Item #9328045
  • Manufacturer Part #81376-PN
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 96
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides 10" of height adjustability up and down arm
  • Finished semi-flexible metal hose
  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10-22/25 in
Height:
24 in
Slide Bar Height:
10-7/16 in
Width:
2-14/25 in