18 in. Towel Bar in Chrome
Invari™ 18 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-14/25 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-9/16 in
- UPC:
- 034449892209
- Width:
- 18 in