2-1/4 in. Zinc Handle Kit
Invari® 2-1/4 in. Zinc Handle Kit
Frequently Purchased Together
Product Details
Product Details
- Model number = one set of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Fits Brand:
- Brizo
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 4-3/50 in