This product requires certification to purchase.

You last purchased this on
 
Brizo

Invari®

  • Fast #
  • Part #DT66676PC
  • Item #8051209
  • Manufacturer Part #T66676-PC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Invari®

  • Fast #
  • Part #DT66676PC
  • Item #8051209
  • Manufacturer Part #T66676-PC
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Rough accommodates 2 1/8" - 2 3/4" wall thickness depending on trim. RP100304 extends rough installation to 3 1/4".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
CSA Certified:
Yes
Collection:
Invari®
Depth:
3-19/50 in
Handle Material:
Brass
Height:
3-19/50 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Type:
Volume Control Valve
Width:
8-1/8 in