Invari®
Frequently Purchased Together
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Rough accommodates 2 1/8" - 2 3/4" wall thickness depending on trim. RP100304 extends rough installation to 3 1/4".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- CSA Certified:
- Yes
- Collection:
- Invari®
- Depth:
- 3-19/50 in
- Handle Material:
- Brass
- Height:
- 3-19/50 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Type:
- Volume Control Valve
- Width:
- 8-1/8 in