This product requires certification to purchase.

Left-Hand Trip Lever in Brilliance® Polished Gold

Brizo

Invari® Left-Hand Trip Lever in Brilliance® Polished Gold

  • Fast #
  • Part #D696376PG
  • Item #8051362
  • Manufacturer Part #696376-PG
4.2 out of 5 Customer Rating
Brand image
Brizo

Invari® Left-Hand Trip Lever in Brilliance® Polished Gold

  • Fast #
  • Part #D696376PG
  • Item #8051362
  • Manufacturer Part #696376-PG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Invari™ bath collection by Brizo® celebrates a modern revival of classic forms
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Polished Gold
Depth:
5 in
Handle Material:
Zinc
Length:
9-3/4 in
Material:
Zinc
Trip Lever Location:
Left-Hand
UPC:
034449892131