Metal Drawer Pull in Gold Tones
Invari® Metal Drawer Pull in Gold Tones
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Invari®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/2 in
- Diameter - Base:
- 1-1/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-3/8 in
- Material:
- Metal
- Style:
- Modern
- Width:
- 4-1/4 in