Multi Function Hand Shower in Luxe Gold
Invari™ Multi Function Hand Shower in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- 4-function handshower: H2Okinetic® Spray, Full Spray, Massage Spray and Pause
- 60" - 82" stretchable finished metal hose
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Wall mount bracket with integrated hose connection
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes