Multi Function Hand Shower in Luxe Nickel
Invari™ Multi Function Hand Shower in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 243-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray and pause
- 60 in. - 82 in. stretchable finished metal hose
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Wall mount bracket with integrated hose connection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 2-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-1/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in