This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Polished Nickel

Brizo

Invari™ Multi Function Showerhead in Brilliance® Polished Nickel

  • Fast #
  • Part #D87476PN25
  • Item #10071370
  • Manufacturer Part #87476-PN-2.5
4.4 out of 5 Customer Rating
Brand image
Brizo

Invari™ Multi Function Showerhead in Brilliance® Polished Nickel

  • Fast #
  • Part #D87476PN25
  • Item #10071370
  • Manufacturer Part #87476-PN-2.5
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 7-5/8 in multi-function showerhead
  • 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray and pause
  • Metal lever for spray selection
  • Finished sprayface
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Diameter:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
4-3/4 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic Technology Full Body, Massaging Spray, Pause
UPC:
195205043133
WaterSense Labeled:
No
Width:
7-1/2 in