This product requires certification to purchase.

Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Luxe Gold

Brizo

Invari™ Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Luxe Gold

  • Fast #
  • Part #DHX75P76GL
  • Item #8050990
  • Manufacturer Part #HX75P76-GL
4.8 out of 5 Customer Rating
Brand image
Brizo

Invari™ Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Luxe Gold

  • Fast #
  • Part #DHX75P76GL
  • Item #8050990
  • Manufacturer Part #HX75P76-GL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Model number = one set of handles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Cross
Height:
2-3/4 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449918114
WaterSense Labeled:
No
Width:
3-1/2 in