Pressure Balance Valve with Integrated Diverter Trim Lever Handle in Luxe Steel
Invari Pressure Balance Valve with Integrated Diverter Trim Lever Handle in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
- Model number = one set of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Invari
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 4-3/50 in