This product requires certification to purchase.

Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Brilliance® Polished Nickel (Handles Sold Separately)

Brizo

Invari® Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Brilliance® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75P676PNLHP
  • Item #10071654
  • Manufacturer Part #T75P676-PNLHP
3.9 out of 5 Customer Rating
Brand image
Brizo

Invari® Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Brilliance® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75P676PNLHP
  • Item #10071654
  • Manufacturer Part #T75P676-PNLHP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function pressure balance cartridge
  • MUST ORDER ROUGH SEPARATELY
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • MUST ORDER HANDLES SEPARATELY
  • RP100160 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
Diameter:
6-13/16 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Brass
Height:
6-22/25 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195205042129
Valve Trim Type:
Pressure Balancing
Width:
6-13/16 in