Pressure Balancing Valve Trim in Chrome (Handle Sold Separately)
Invari® Pressure Balancing Valve Trim in Chrome (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function pressure balance cartridge
- MUST ORDER ROUGH SEPARATELY
- Handle adjusts temperature
- Red/Blue temperature markings
- RP81665 extension kit extends rough installation up to 1 3/4"
- MUST ORDER HANDLE SEPARATELY
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Back-to-back installation capability
- Field adjustable to limit handle rotation into hot water zone
- 120 Deg maximum handle rotation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Diameter:
- 6-7/8 in
- Escutcheon Height:
- 6-7/8 in
- Escutcheon Width:
- 6-7/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 6-22/25 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-7/8 in