This product requires certification to purchase.

Pressure Balancing Valve Trim in Chrome (Handles Sold Separately)

You last purchased this on
 
Brizo

Invari™ Pressure Balancing Valve Trim in Chrome (Handles Sold Separately)

Brand image
You last purchased this on
 
Brizo

Invari™ Pressure Balancing Valve Trim in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT75P676PCLHP
  • Item #8050978
  • Manufacturer Part #T75P676-PCLHP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • MUST ORDER HANDLES SEPARATELY
  • RP100160 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Invari™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Height:
6-13/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-13/16 in


Customers Also Bought
1–6 of 18 items
Part #D87476PC
Item #8050671
3.4 out of 5 Customer Rating
Requires Certification
Part #D65376LFGLLHPECO
Item #8098198
5 out of 5 Customer Rating
Requires Certification
Part #D88876GL
Item #8050749
4 out of 5 Customer Rating
Requires Certification
Part #D693476GL
Item #7958059
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMIB
Item #9798755
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT60P076PGLHP
Item #8051250
3.8 out of 5 Customer Rating
Requires Certification
Part #DT66T076GLLHP
Item #8051305
4.9 out of 5 Customer Rating
Requires Certification
Part #DT75676GL
Item #8061789
3.6 out of 5 Customer Rating
Requires Certification
Part #DT75576GL
Item #8098379
5 out of 5 Customer Rating
Requires Certification
Part #DT75576PN
Item #10071649
4.3 out of 5 Customer Rating
Requires Certification
Part #DT60076GL
Item #8098427
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing