Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)
Invari® Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® universal rough
- Handle adjusts temperature
- Red/Blue temperature markings
- RP81665 extension kit extends rough installation up to 1-3/4 in
- Must order handle separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Invari®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Luxe Steel®
- Diameter:
- 6-7/8 in
- Escutcheon Height:
- 6-7/8 in
- Escutcheon Width:
- 6-7/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.3 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing