This product requires certification to purchase.

Pressure Balancing Valve Trim in Polished Gold (Handles Sold Separately)

Brizo

Invari® Pressure Balancing Valve Trim in Polished Gold (Handles Sold Separately)

  • Fast #
  • Part #DT75P676PGLHP
  • Item #8051268
  • Manufacturer Part #T75P676-PGLHP
3.7 out of 5 Customer Rating
Brand image
Brizo

Invari® Pressure Balancing Valve Trim in Polished Gold (Handles Sold Separately)

  • Fast #
  • Part #DT75P676PGLHP
  • Item #8051268
  • Manufacturer Part #T75P676-PGLHP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function pressure balance cartridge
  • MUST ORDER ROUGH SEPARATELY
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • MUST ORDER HANDLES SEPARATELY
  • RP100160 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Invari®
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Depth:
4 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Height:
6-22/25 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449922388
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
Width:
6-13/16 in