Roman Tub Faucet with Handshower in Brilliance® Polished Nickel (Trim Only)
Invari™ Roman Tub Faucet with Handshower in Brilliance® Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- 4-hole installation
- Accommodates up to 2-1/2" deck thickness
- Ceramic cartridge
- Single-function handshower: 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- WaterSense® labeled handshower
- 60" - 82" stretchable, finished metal hose
- Must order rough separately
- Must order handles separately
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 6-13/16 in
- Installation Type:
- Deck Mount
- Number of Holes:
- 4 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 4-15/16 in
- Spout Type:
- Fixed
- Spray Type:
- H2Okinetic® Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes