Shower Rail in Polished Gold
Invari™ Shower Rail in Polished Gold
Frequently Purchased Together
Product Details
Product Details
- Provides 10 in. of height adjustability up and down arm
- Finished semi-flexible metal hose
- 1/2 in. NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 10-22/25 in
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 1-9/16 in