Single Handle Floor Mount Filler in Chrome (Handles Sold Separately)
Invari™ Single Handle Floor Mount Filler in Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- 1-hole floor mount installation
- 60" - 82" stretchable, finished metal hose
- 55.0 L/min @ 414 kPa with R70100;14.5 gpm @ 60 psi
- 45.0 L/min @ 414 kPa with R70100-WS;12.0 gpm @ 60 psi
- Tub drain not included
- Indexing handshower holder
- Auto resetting diverter
- Single-function handshower: 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- WaterSense® labeled handshower
- Hot and cold indicators
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 15.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 36-5/16 in
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 34-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes