This product requires certification to purchase.

Single Handle Lever Handle Kit in Brilliance® Luxe Gold®

You last purchased this on
 
Brizo

Invari™ Single Handle Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL7076GL
  • Item #8051149
  • Manufacturer Part #HL7076-GL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Invari™ Single Handle Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL7076GL
  • Item #8051149
  • Manufacturer Part #HL7076-GL
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1404
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
2-1/4 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
WaterSense Labeled:
No
Width:
4-5/8 in