Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Steel®
Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Steel®
Frequently Purchased Together
Product Details
Product Details
- Model number = one handle
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Width:
- 5-19/50 in