This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel (Handle Sold Separately)

Brizo

Invari® Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT60P076PNLHP
  • Item #10071633
  • Manufacturer Part #T60P076-PNLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

Invari® Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT60P076PNLHP
  • Item #10071633
  • Manufacturer Part #T60P076-PNLHP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function pressure balance cartridge
  • MUST ORDER ROUGH SEPARATELY
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • MUST ORDER HANDLE SEPARATELY
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • 120 Deg maximum handle rotation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
Yes
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
Diameter:
6-7/8 in
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Brass
Height:
6-22/25 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Trim Only:
Yes
UPC:
195205042051
Valve Trim Type:
Pressure Balancing