Single Handle Volume Control Valve Trim in Brilliance® Polished Nickel
Invari® Single Handle Volume Control Valve Trim in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Volume control has a recommended working pressure of 45 to 80 psi
- Must order rough separately
- Rough accommodates 2-1/8 to 2-3/4 in wall thickness depending on trim, RP100304 extends rough installation to 3-1/4 in
- 90? handle rotation controls volume only
- Volume controls are required for every outlet and every set of body sprays (up to max flow)
- All parts are replaceable from the front
- Volume control only, must be used with temperature control device
- Rough can accommodate up to 3-1/4 in wall thickness
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 3-3/8 in
- Diameter:
- 2-3/16 in
- Escutcheon Height:
- 2-3/16 in
- Escutcheon Width:
- 2-3/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control