This product requires certification to purchase.

Slide Bar Shower Arm and Flange in Luxe Gold

You last purchased this on
 
Brizo

Invari™ Slide Bar Shower Arm and Flange in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Invari™ Slide Bar Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #D81376GL
  • Item #8061790
  • Manufacturer Part #81376-GL
4.8 out of 5 Customer Rating
Slide Bar Shower Arm and Flange in Luxe Gold

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides 10" of height adjustability up and down arm
  • Finished semi-flexible metal hose
  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
10-22/25 in
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Height:
24 in
Installation Type:
Wall Mount
Length:
10-7/16 in
Material:
Brass
Shower Arm Reach:
10-7/16 in
Width:
1-9/16 in