Two Handle Brass Knob Handle Kit in Luxe Steel/Black Crystal
Invari™ Two Handle Brass Knob Handle Kit in Luxe Steel/Black Crystal
Frequently Purchased Together
Product Details
Product Details
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel/Black Crystal
- Faucet Part Type:
- Handle Kit
- Fits Model:
- 65376LF-LHP, 65376LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in